Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 18" Length, 1/2" Width, Ceramic, 40 Grit, Coarse, Coated, R981 SG, 50PK

  • Item # 26LV55
  • Mfr. Model # 78072766018
Sanding Belt, 18" Length, 1/2" Width, Ceramic, 40 Grit, Coarse, Coated, R981 SG, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26LV55
Mfr. Model # 78072766018
UNSPSC #31191507
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/2"
Length 18"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 40
Grade Coarse
Series R981 SG
Color Red
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In