Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 24" Length, 1" Width, Aluminum Oxide, 80 Grit, Medium, Coated, R283 Metalite, 50PK

  • Item # 26LV35
  • Mfr. Model # 66261085068
Sanding Belt, 24" Length, 1" Width, Aluminum Oxide, 80 Grit, Medium, Coated, R283 Metalite, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26LV35
Mfr. Model # 66261085068
UNSPSC #31191507
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Sanding Belt
Width 1"
Length 24"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 80
Grade Medium
Series R283 Metalite
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In