Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 60" Length, 6" Width, Zirconia Alumina, 80 Grit, Medium, Coated, R823P BlueFire, 1EA

  • Item # 22PE36
  • Mfr. Model # 78072728955
Sanding Belt, 60" Length, 6" Width, Zirconia Alumina, 80 Grit, Medium, Coated, R823P BlueFire, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-pressure abrasive belt is for use with benchstand grinders on metal and wood.
Show More Close
 

Technical Specifications

Item # 22PE36
Mfr. Model # 78072728955
UNSPSC #31191507
Catalog Page 2364
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Sanding Belt
Width 6"
Length 60"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 80
Grade Medium
Series R823P BlueFire
Color Blue
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In