Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt

  • Item # 22PE13
  • Mfr. Model # 78072728686
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-pressure abrasive belt is for use with benchstand grinders on metal and wood.
Show More Close
 

Technical Specifications

Item # 22PE13
Mfr. Model # 78072728686
UNSPSC #31191507
Catalog Page 2364
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Sanding Belt
Width 2-1/2"
Length 60"
Abrasive Type Coated
Abrasive Material Zirconia Alumina
Grit 120
Grade Fine
Series R823P BlueFire
Color Blue
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In