Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 60" Length, 2" Width, Ceramic, 36 Grit, Extra Coarse, Coated, R980P Blaze, 1EA

  • Item # 22PD91
  • Mfr. Model # 69957345196
Sanding Belt, 60" Length, 2" Width, Ceramic, 36 Grit, Extra Coarse, Coated, R980P Blaze, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive belt is suitable for use with benchstand grinders on stainless steel, cobalt, inconel, titanium, and mild and carbon steel.
Show More Close
 

Technical Specifications

Item # 22PD91
Mfr. Model # 69957345196
UNSPSC #31191507
Catalog Page 2365
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 60"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 36
Grade Extra Coarse
Series R980P Blaze
Color Orange
Backing Weight Y
Backing Material Cloth
* This product's country of origin is subject to change

Alternate Search Terms