Check Availability
  • Sanding Belts
  • NORTON 

    Sanding Belt, 60" Length, 2" Width, Aluminum Oxide, 320 Grit, Very Fine, Coated, R228 Metalite, 1EA

  • Item # 22PD90
  • Mfr. Model # 78072702825
Sanding Belt, 60" Length, 2" Width, Aluminum Oxide, 320 Grit, Very Fine, Coated, R228 Metalite, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This versatile, general purpose abrasive belt is suitable for use with benchstand grinders on wood and metal.
Show More Close
 

Technical Specifications

Item # 22PD90
Mfr. Model # 78072702825
UNSPSC #31191507
Catalog Page 2364
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 60"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 320
Grade Very Fine
Series R228 Metalite
Color Brown
Backing Weight X
Backing Material Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In