Check Availability
  • Sanding Disc Rolls
  • NORTON 

    Coated PSA Sanding Disc Roll, Non-Vacuum Grade, Aluminum Oxide, 1 EA

  • Item # 6RD90
  • Mfr. Model # 66261131452
Coated PSA Sanding Disc Roll, Non-Vacuum Grade, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RD90
Mfr. Model # 66261131452
UNSPSC #31191506
Shipping Weight 0.8 lbs
Country of Origin USA *
Item PSA Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Abrasive Material Aluminum Oxide
Backing Weight B
Color Champagne
Series A275
Discs per Roll 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.