Check Availability
  • Surface Grinding Segments
  • NORTON 

    Ceramic Surface Grinding Segment, 30 Abrasive Grit, 2-1/4" Thickness, 11-1/4" Width, 6" Height

  • Item # 1VUW7
  • Mfr. Model # 61463650417
Ceramic Surface Grinding Segment,  30 Abrasive Grit,  2-1/4" Thickness,  11-1/4" Width,  6" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUW7
Mfr. Model # 61463650417
UNSPSC #23131503
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Surface Grinding Segment
Thickness 2-1/4"
Abrasive Material Ceramic
Abrasive Grit 30
Abrasive Grade Extra Coarse
Height 6"
Width 11-1/4"
Specification 5SG30-F12VSP
Color Gray
For Use With ME30777 Cortland Chuck
* This product's country of origin is subject to change