Check Availability
  • Surface Grinding Segments
  • NORTON 

    Aluminum Oxide Surface Grinding Segment, 30 Abrasive Grit, 1-1/2" Thickness, 5" Width, 6" Height

  • Item # 1VUY6
  • Mfr. Model # 61463650275
Aluminum Oxide Surface Grinding Segment,  30 Abrasive Grit,  1-1/2" Thickness,  5" Width,  6" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUY6
Mfr. Model # 61463650275
UNSPSC #23131503
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Surface Grinding Segment
Thickness 1-1/2"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Abrasive Grade Extra Coarse
Height 6"
Width 5"
Specification 86A30-G12VBEP
Color Pink
For Use With ME20579 Hanchett/Mattison/Norton Chucks
* This product's country of origin is subject to change