Check Availability
  • Convolute Non-Woven Wheels
  • NORTON 

    8" Deburring Convolute Wheel, 1" W, 3" Arbor Hole, Medium Aluminum Oxide

  • Item # 26ZZ51
  • Mfr. Model # 66261018633
8" Deburring Convolute Wheel, 1" W, 3" Arbor Hole, Medium Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Long-lasting wheels clean and deburr metal surfaces and threads while eliminating the danger of loose, flying wires. Wheels polish and finish metals or composites.
Show More Close
 

Technical Specifications

Item # 26ZZ51
Mfr. Model # 66261018633
UNSPSC #23131503
Shipping Weight 4.4 lbs
Country of Origin Mexico *
Item Convolute Wheel
Style Deburring
Series 1000 Long Life
Diameter 8"
Width 1"
Arbor Hole 3"
Abrasive Material Aluminum Oxide
Density Hard (9)
Grade Medium
Max. RPM 4500
Application For Deburring, Blending and Final Finishing
* This product's country of origin is subject to change