Check Availability
  • Convolute Non-Woven Wheels
  • NORTON 

    6" Metal Finishing Convolute Wheel, 1" W, 1" Arbor Hole, Fine Silicon Carbide

  • Item # 2D474
  • Mfr. Model # 66261055201
6" Metal Finishing Convolute Wheel, 1" W, 1" Arbor Hole, Fine Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Prepare surfaces for buffing, polishing, or applying decorative finishes. This wheel provides uniform, distinct satin, and antique finishes. Will clean and condition without gouging or changing dimension of the workpiece. Use as the first choice for general purpose deburring, blending, and finishing.
Show More Close
 

Technical Specifications

Item # 2D474
Mfr. Model # 66261055201
UNSPSC #23131503
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Convolute Wheel
Style Metal Finishing
Series 1000
Diameter 6"
Width 1"
Arbor Hole 1"
Abrasive Material Silicon Carbide
Density Medium (6)
Grade Fine
Max. RPM 6000
Application For General Purpose Deburring, Blending and Finishing Applications
* This product's country of origin is subject to change