Check Availability
  • Convolute Non-Woven Wheels
  • NORTON 

    6" Metal Finishing Convolute Wheel, 1" W, 1" Arbor Hole, Medium Aluminum Oxide

  • Item # 1HYC5
  • Mfr. Model # 66261010148
6" Metal Finishing Convolute Wheel, 1" W, 1" Arbor Hole, Medium Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Prepare surfaces for buffing, polishing, or applying decorative finishes. The dense, premium, medium-grit aluminum oxide grain has durable web, strong resin binders, and uniform grain dispersion/coating. This wheel provides uniform, distinct satin, and antique finishes. Will clean and condition without gouging or changing dimension of the workpiece. Use for a wide range of applications from heavy burr removal to cleaning rust and oxides.
Show More Close
 

Technical Specifications

Item # 1HYC5
Mfr. Model # 66261010148
UNSPSC #23131503
Shipping Weight 0.6 lbs
Country of Origin Mexico *
Item Convolute Wheel
Style Metal Finishing
Diameter 6"
Width 1"
Arbor Hole 1"
Abrasive Material Aluminum Oxide
Density Medium (6)
Grade Medium
Max. RPM 6000
Application For Decorative Finishing, Blending and Final Finishing
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In