Check Availability
  • Sanding Disc Rolls
  • NORTON 

    6" Coated Sanding Disc Roll, Non-Vacuum, 60 Grit, Coarse Grade, Zirconia Alumina, 1 EA

  • Item # 5ZR73
  • Mfr. Model # 66261137323
6" Coated Sanding Disc Roll, Non-Vacuum, 60 Grit, Coarse Grade, Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZR73
Mfr. Model # 66261137323
UNSPSC #31191506
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 6"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Zirconia Alumina
Disc Backing Material Paper
Backing Weight F
Color Blue
Series H822
Discs per Roll 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In