Check Availability
  • Walk Behind and Rider Floor Scrubbers
  • NOBLES 

    Floor Scrubber, Walk-Behind, 2200 rpm Brush Speed, Orbital Deck Style, 0.46 HP, 28" Cleaning Path

  • Item # 53TX68
  • Mfr. Model # MV-SS500-0035
Floor Scrubber, Walk-Behind, 2200 rpm Brush Speed, Orbital Deck Style, 0.46 HP, 28" Cleaning Path
Qty
  • Web Price
    $14,450.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53TX68
Mfr. Model # MV-SS500-0035
UNSPSC #47121605
Shipping Weight 685.0 lbs
Country of Origin USA *
Item Floor Scrubber
Style Walk-Behind
Deck Style Orbital
Cleaning Path 28"
Power Source (4) 6V 225Ah Batteries
Vacuum Motor 0.46 HP
Solution Tank Capacity 22.5 gal.
Recovery Tank Capacity 27 gal.
Brush Motor (2) 0.75 HP
Brush Speed 2200 rpm
Sound Level 66.9dBA
Max. Brush Pressure 170 lb.
Max. Productivity 30,800 sq. ft./hr.
Recommended Cleaning Chemicals Uses ec-h2o Nanoclean, Chemical Free Cleaning Technology
Features Step Button Memory Controls, On-Board Diagnostics, Cast Aluminum Squeegee Frame and Scrub Deck, (2) Selectable Down Pressure Settings, (4) Selectable Water Flow Settings, Gray Non-Marking Tires, Yellow Maintenance Touch Points, Emergency Stop Kit, Insta-Fit(TM) Adapter
Includes Batteries, On-Board Charger, Pad Drivers
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item is restricted for international sale.

Alternate Search Terms