Check Availability
Floor Scrubber,Walk-Behind,Disc Deck
Qty
  • Web Price
    $11,800.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Speed Scrub® 500 Walk-Behind Scrubber is a reliable unit that can clean virtually any hard flooring surface. Versatile design with easy to use controls and durable components. Scrubber can reduce slip and fall risks with a innovatively designed squeegee and integrated p-trap that improves water pickup and prevents water drips after cleaning is done.

• Almost maintenance-free battery watering system
• Includes wide-range of clean options and configurations
Show More Close
 

Technical Specifications

Item # 53TX61
Mfr. Model # MV-SS500-0027
UNSPSC #47121605
Catalog Page 1581
Shipping Weight 645.0 lbs
Country of Origin USA *
Item Floor Scrubber
Style Walk-Behind
Deck Style Disc
Cleaning Path 28"
Power Source (4) 6V 225Ah Batteries
Vacuum Motor 0.46 HP
Solution Tank Capacity 22.5 gal.
Recovery Tank Capacity 27 gal.
Brush Motor (2) 0.75 HP
Brush Speed 220 rpm
Sound Level 67.4dBA
Max. Brush Pressure 120 lb.
Max. Productivity 30,800 sq. ft./hr.
Recommended Cleaning Chemicals Neutral Cleaner
Features Step Button Memory Controls, On-Board Diagnostics, Cast Aluminum Squeegee Frame and Scrub Deck, (2) Selectable Down Pressure Settings, (4) Selectable Water Flow Settings, Gray Non-Marking Tires, Yellow Maintenance Touch Points, Emergency Stop Kit, Insta-Fit(TM) Adapter
Includes Batteries, On-Board Charger, Pad Drivers
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item is restricted for international sale.