Check Availability
  • Carpet Extractors
  • NOBLES 

    Canister Extractor with Heat, 15 gal., 120V, 50 to 500 psi, 13" Cleaning Path

  • Item # 19XZ88
  • Mfr. Model # 9011455
Canister Extractor with Heat, 15 gal., 120V, 50 to 500 psi, 13" Cleaning Path
Qty
  • Web Price
    $7,700.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-to-use design with a large capacity 15-gal. tank increases productivity by letting you run the machine longer before you need to add more solution. Includes heating element, long 15-ft. hose, easy-grip handles, and a sturdy carpet wand for increased maneuverability and access to hard-to-reach spaces. Easy access fill port reduces spills and keeps you in an ergonomic position during fill ups. Roto-mold double-walled construction increases extractor life and performance.
Show More Close
 

Technical Specifications

Item # 19XZ88
Mfr. Model # 9011455
UNSPSC #47121609
Catalog Page 1577
Shipping Weight 185.0 lbs
Country of Origin USA *
Item Canister Extractor with Heat
Cleaning Path 13"
Power Source 120V
Solution Tank Capacity 15 gal.
Recovery Tank Capacity 13.5 gal.
Pump Pressure 50 to 500 psi
Vacuum Motor 3-Stage, 0.342 HP
Material Roto-Mold Double Walled Construction
Cord Length 40 ft.
Sound Level 68 dBA
Features Large 15 gal. Tanks, Easy Grip Handles, Durable Double Roto-Mold Construction, Long 15 ft. Hoses, Easy Access Fill Ports
Standards CRI Gold SOA and ETL
Includes 15 Gal. Capacity, Variable 50 to 500 psi, Heated, 13" High Airflow Titanium Carpet Wand with 2 Unites, 15 ft. Vacuum and Solution Hoses. 2 to 40 ft. Hospital Grade Safety Yellow Electrical Cords
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In