Check Availability
  • Aprons
  • NIROFLEX USA 

    Apron, Stainless Steel Material, Silver, Size: Universal

  • Item # 55NN75
  • Mfr. Model # S4-2234A
Apron, Stainless Steel Material, Silver, Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 55NN75
Mfr. Model # S4-2234A
UNSPSC #0
Shipping Weight 3.38 lbs
Country of Origin Germany *
Item Apron
Length 34"
Width 22"
Color Silver
Material Stainless Steel
Number of Pockets 0
Size Universal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In