Check Availability
  • Copper Tube Fittings
  • NIBCO 

    90° Reducing Elbow, Wrot Copper, 1" x 1/2", C x C

  • Item # 1VLZ4
  • Mfr. Model # 607R 1x1/2
90° Reducing Elbow,  Wrot Copper,  1" x 1/2",  C x C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring 99.9% pure copper material, this NIBCO reducing elbow is seamless tubing construction and can form a permanent, leaktight connection that resists corrosion and scaling. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 1VLZ4
Mfr. Model # 607R 1x1/2
UNSPSC #40142317
Catalog Page 2797
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Reducing Elbow, 90 Degrees , Close Rough
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C
Tube Size 1" x 1/2"
Outside Dia. 1-1/8" x 5/8"
Max. Pressure 494 psi @ 100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME/ANSI B16.22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms