Check Availability
  • Caulk Guns
  • NEWBORN 

    Caulk Gun, Smooth Rod, Cradle Frame, Steel, 10.3 oz, Industrial Hex Rod

  • Item # 5F570
  • Mfr. Model # 301
Caulk Gun, Smooth Rod,  Cradle Frame, Steel,  10.3 oz,  Industrial Hex Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This caulk gun features a smooth rod dispensing mechanism. It is designed for use with caulk, adhesives, and other sealants.
Show More Close
 

Technical Specifications

Item # 5F570
Mfr. Model # 301
UNSPSC #27112906
Shipping Weight 1.8 lbs
Country of Origin Taiwan *
Item Caulk Gun, Smooth Rod
Type Industrial Hex Rod
Size 10.3 oz
For Use With 10-oz Cartridges
Construction Cradle Frame, Steel
Includes Ladder Hook, Puncture Tool, Spout Cutter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms