Check Availability
  • Caulk Guns
  • NEWBORN 

    Caulk Gun, Steel, 1/10 gal., Drip-Free with Ladder Hook and Finger Guard

  • Item # 4XX63
  • Mfr. Model # 189D
Caulk Gun,  Steel,  1/10 gal.,  Drip-Free with Ladder Hook and Finger Guard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4XX63
Mfr. Model # 189D
UNSPSC #27112602
Shipping Weight 1.3 lbs
Country of Origin Taiwan *
Item Caulk Gun
Type Drip-Free with Ladder Hook and Finger Guard
Color Red
Size 1/10 gal.
Thrust Ratio 6:1
For Use With Standard Cartridges
Construction Steel
Includes Seal Puncture Tool/Spout Cutter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms