Check Availability
  • Caulk Guns
  • NEWBORN 

    Caulk Gun, High Thrust, Steel, 10 oz., Smooth Rod

  • Item # 48UL64
  • Mfr. Model # 373-XSP
Caulk Gun, High Thrust,  Steel,  10 oz.,  Smooth Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48UL64
Mfr. Model # 373-XSP
UNSPSC #27112906
Catalog Page 2234
Shipping Weight 2.38 lbs
Country of Origin China *
Item Caulk Gun, High Thrust
Type Smooth Rod
Color Black/Orange
Size 10 oz.
Thrust Ratio 26:1
For Use With High Viscosity Caulks, Sealants, Adhesives
Construction Steel
Includes Revolving Barrel, Ladder Hook, Rubber-Coated Grip
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms