Check Availability
  • Stair Tread Covers and Nosings
  • NATIONAL GUARD 

    Photoluminescent, Aluminum Stair Tread Cover, Installation Method: Fasteners, Square Edge Type, 48"

  • Item # 45JX55
  • Mfr. Model # 331GLOW-4
Photoluminescent, Aluminum Stair Tread Cover, Installation Method: Fasteners, Square Edge Type, 48"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JX55
Mfr. Model # 331GLOW-4
UNSPSC #30161908
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Stair Tread Cover
Color Photoluminescent
Material Aluminum
Edge Type Square
Installation Method Fasteners
Depth 3"
Width 48"
Thickness 1/4"
Lip Height 1-3/8"
Tread Pattern Ribbed
Includes Stainless Steel Screws
Standards UL 1994
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In