Check Availability
  • Thresholds
  • NATIONAL GUARD 

    3 ft. x 5" x 1/2" Fluted Top Door Bumper Threshold, Silver

  • Item # 53XZ89
  • Mfr. Model # 896N-36"
3 ft. x 5" x 1/2" Fluted Top Door Bumper Threshold, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XZ89
Mfr. Model # 896N-36"
UNSPSC #30161905
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Door Bumper Threshold
Surface Type Fluted Top
Finish Mill
Color Silver
Width 5"
Height 1/2"
Length 3 ft.
Fits Door Width 36"
Thickness 0.109"
Material Aluminum
Insert Material TPE
Insert Color Black
Standards ANSI/UL10C, ANSI/BHMA A156.21
ADA Compliant Yes
Includes #10 x 1-1/2" FH Zinc Wood Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms