Check Availability
  • Additives
  • NANO DIAMOND 

    Additive, 6 oz., Automobile Racing Engine

  • Item # 48TE48
  • Mfr. Model # AEOA-Plus
Additive, 6 oz., Automobile Racing Engine
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TE48
Mfr. Model # AEOA-Plus
UNSPSC #15121501
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Oil Additive
Type Improver
Size 6 oz.
Color Black
Container Type Bottle
Appearance Dark
Flash Point (F) Greater Than 392 Degrees
Specific Gravity 0.85
For Use With Motor Oil
Application Automobile Racing Engine
Package Quantity 1
* This product's country of origin is subject to change

Alternate Search Terms