Check Availability
  • Copper Tube Fittings
  • MUELLER INDUSTRIES 

    Trap Adapter, Cast Brass, 1-1/2", C x SJ

  • Item # 5UGA9
  • Mfr. Model # A 11356
Trap Adapter,  Cast Brass,  1-1/2",  C x SJ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UGA9
Mfr. Model # A 11356
UNSPSC #40141719
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Trap Adapter
Tube Fitting Material Cast Brass
Fitting Connection Type C x SJ
Tube Size 1-1/2"
Outside Dia. 1-5/8"
Max. Pressure 408 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ANSI B16.23, ISO 9001 Registered Facility
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.