Check Availability
  • Vehicle Work Lights
  • MAXXIMA 

    WorkLight, 2100lm, Rectangular, LED, 3-5/8"H

  • Item # 440A17
  • Mfr. Model # MWL-42
WorkLight, 2100lm, Rectangular, LED, 3-5/8"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440A17
Mfr. Model # MWL-42
UNSPSC #25172901
Catalog Page 967
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Work Light
Lumens - Vehicle Lighting 2100 lm
Lens Shape - Vehicle Lighting Rectangular
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 3-5/8"
Width - Vehicle Lighting 1-1/2"
Length - Vehicle Lighting 6"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting Hardwired
Lens Color Clear
Application Automotive Lighting
Lens Design Rectangular
Light Output 2100 lm
Voltage 12 to 24VDC
Current Drawn 0.8A to 0.5A
Base Material Aluminum
Housing Material Powder Coated Aluminum
Housing Color Black
Lens Material Polycarbonate
Features Flood Beam Pattern
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms