Check Availability
  • Thickness Gages
  • MAHR INC 

    Indicating Snap Gage, 1 to 2.000 Range (In.), 0.0001 Resolution (In.)

  • Item # 446F58
  • Mfr. Model # EDI-300P-2
Indicating Snap Gage,  1 to 2.000 Range (In.),  0.0001 Resolution (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F58
Mfr. Model # EDI-300P-2
UNSPSC #41111623
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Indicating Snap Gage
Contact Type Carbide
Flat Contact Dia. 0.400"
Range (In.) 1 to 2.000
Resolution (In.) 0.0001
Size of Leaves 0.001"
Long Form Calibration Certificate No
Range (mm) 25 to 50
Resolution (mm) 0.001
Number of Leaves 0
Locking Device Yes
Construction Cast Frame
Features Excellent Accuracy Due to The Parallel Springs In The Probe Being Frictionless and Free of Play
Includes Indicator
Accuracy +/-0.0001"
* This product's country of origin is subject to change

Compliance and Restrictions