Check Availability
Wheel Bearing Grease, 14 oz., Tube, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-temperature grease is designed with special lubricity, antiwear, and extreme-pressure additives and fortified with rust and corrosion inhibitors. Offers excellent resistance to water and water washout, and good pumpability at extreme operating temperatures.
Show More Close
 

Technical Specifications

Item # 43Y913
Mfr. Model # MAG00723
UNSPSC #15121902
Catalog Page 899
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Wheel Bearing Grease
Type High-Temp
Size 14 oz.
Color Red
Container Type Tube
Specific Gravity 1.00
Application Bearings Operating Under Pressure and High Temperature, General Purpose Lubrication, Replacement for Several Conventional Greases, Hot and Cold Operating Temperatures, Resistance to Water and Water Washout
Dropping Point 260 Degrees C
Timken OK Load 50 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.