Check Availability
22 oz. Spot and Stain Remover, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 24L276
Mfr. Model # MTS 40701
UNSPSC #47131826
Shipping Weight 7.9 lbs
Country of Origin USA *
Item Spot and Stain Remover
Size 22 oz.
Removes Gum, Crayon & Pencil, Pinstriping, Lipstick, Motor Oil, Sap, Stickers & Tape, Bugs 7 tar, Salad Dressing, Shoe Polish
Container Type Trigger Spray Bottle
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms