Check Availability
  • Pin Vises
  • MOODY TOOL 

    Steel Hollow Core Pin Vise Set, 0 to .187 Range (In.)

  • Item # 6LET0
  • Mfr. Model # 58-0196
Steel Hollow Core Pin Vise Set, 0 to .187 Range (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LET0
Mfr. Model # 58-0196
UNSPSC #27112102
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Hollow Core Pin Vise Set
Range (In.) 0 to .187
Range (mm) 0 to 4.8
Handle Steel
Application Hand Drilling
Finish Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions