Check Availability
  • Scribers & Probes
  • MOODY TOOL 

    Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent Point Type, 7-1/2 to 7-3/4 Overall Length (

  • Item # 6LET4
  • Mfr. Model # 58-0226
Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent Point Type, 7-1/2 to 7-3/4 Overall Length (
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LET4
Mfr. Model # 58-0226
UNSPSC #27112303
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Scriber/Pick Set
Point Type Straight, Hook, Off-Set Angle and Bent
Replaceable Tip Yes
Threaded Points Yes
Magnet End Yes
Tip Material High Carbon Steel
Overall Length (In.) 7-1/2 to 7-3/4
Handle Dia. (In.) 5/16
Handle Material Aluminum
Finish Annodized
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In