Check Availability
  • Scribers and Probes
  • MOODY TOOL 

    Scriber, Steel Straight and Hook Point Type, 8 Overall Length (In.)

  • Item # 6HAR8
  • Mfr. Model # 51-1511
Scriber, Steel Straight and Hook Point Type, 8 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HAR8
Mfr. Model # 51-1511
UNSPSC #27112303
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Scriber
Point Type Steel Straight and Hook
Tip Material High Carbon Steel
Overall Length (In.) 8
Handle Dia. (In.) 1/4
Handle Material Aluminum
Finish Annodized
* This product's country of origin is subject to change

Compliance and Restrictions