Check Availability
  • Scribers & Probes
  • MOODY TOOL 

    Reversible Shirt Pocket Scriber, Carbide Point Type, 5-1/2 Overall Length (In.)

  • Item # 6HAT1
  • Mfr. Model # 51-1520
Reversible Shirt Pocket Scriber, Carbide Point Type, 5-1/2 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HAT1
Mfr. Model # 51-1520
UNSPSC #27112303
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Reversible Shirt Pocket Scriber
Point Type Carbide
Replaceable Tip Yes
Tip Material Carbide
Overall Length (In.) 5-1/2
Handle Dia. (In.) 1/4
Handle Material Aluminum
Finish Annodized
* This product's country of origin is subject to change

Compliance and Restrictions