Check Availability
  • Screwdriver Sets
  • MOODY TOOL 

    Hex/Phillips/Slotted Precision Screwdriver Set, Steel, Number of Pieces: 55

  • Item # 6LER6
  • Mfr. Model # 58-0152
Hex/Phillips/Slotted Precision Screwdriver Set, Steel, Number of Pieces: 55
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LER6
Mfr. Model # 58-0152
UNSPSC #27111701
Shipping Weight 1.3 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdriver Sets
Item Precision Screwdriver Set
Screwdriver Tip Style Hex/Phillips/Slotted
Tip Style Group Precision
Tip Size .025", .040", .055", .070", .080", .100", #0, #1, 5/64", 3/32", 7/64", 1/8", 5/32"
Handle Material Steel
Overall Length 4"
Includes 27 Screwdrivers, 1 replacement blade, 3" extension, Vinyl pouch
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Knurled with Rotating Cap
Number of Pieces 55
Shank Shape Round
Shank Material Steel
Finish Chrome
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms