Check Availability
Screw Machine Drill Bit,  Drill Bit Size 9.00mm,  Drill Bit Point Angle 135°,  4 Facet Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These drill bits come in standard sizes expressed in millimeters. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece. The bright finish on these drill bits is not affected when the bits' cutting edges are resharpened.

Carbide screw-machine length drill bits provide excellent hardness, wear resistance, and heat resistance. They are harder than high-speed steel, cobalt, and powdered-metal drill bits and require a rigid setup such as a drill press. Screw-machine length drill bits are shorter than jobber length and maintenance length drill bits of the same size. Also called stub length drill bits, they provide more strength and rigidity and can drill straighter holes than longer drill bits. Their short length also allows them to access tight spaces where longer drill bits cannot fit.
Show More Close
 

Technical Specifications

Item # 45YF76
Mfr. Model # 460-403543
UNSPSC #27112801
Shipping Weight 0.159 lbs
Country of Origin USA *
Item Screw Machine Drill Bit
Drill Bit Size 9.00mm
Decimal Equivalent 0.3543
Measurement System Metric
Material - Machining Carbide
Finish - Machining Bright (Uncoated)
Drill Bit Point Angle 135 Degrees
Drill Bit Point Type 4 Facet Point
Flute Type Spiral
Number of Flutes 2
Flute Length 1.7720"
Maximum Drilling Depth 1.7720"
Cutting Direction Right Hand
Spiral Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 0.3543"
Shank Length 1.2989"
Overall Length 78.00mm
Depth:Dia. Ratio 5xD
Drill Length Class Screw Machine Length
Coolant Fed Non-Coolant Through
Drill Bit Grouping Individual
Standards Not Rated
Drill Diameter Tolerance +0.0000"/-0.0005"
Web Construction Split
Web Thinning Thinned
Material Grade - Machining C2
Primary Material Application All Materials
Primary Material Application ISO Code H, K, M, N, P, S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.