Check Availability
Screw Machine Drill Bit,  Drill Bit Size #7,  Drill Bit Point Angle 135°,  4 Facet Point,  Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45YF15
Mfr. Model # 460-302010
UNSPSC #27112801
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Screw Machine Drill Bit
Drill Bit Size #7
Decimal Equivalent 0.2010
Measurement System Wire
Material - Machining Carbide
Finish - Machining Bright (Uncoated)
Drill Bit Point Angle 135 Degrees
Drill Bit Point Type 4 Facet Point
Flute Type Spiral
Number of Flutes 2
Flute Length 1-3/16"
Maximum Drilling Depth 1-3/16"
Cutting Direction Right Hand
Spiral Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 0.2010"
Shank Length 1-1/16"
Overall Length 2-1/4"
Depth:Dia. Ratio 6xD
Drill Length Class Screw Machine Length
Coolant Fed Non-Coolant Through
Drill Bit Grouping Individual
Standards Not Rated
Drill Diameter Tolerance +0.0000"/-0.0005"
Web Construction Split
Web Thinning Thinned
Material Grade - Machining C2
Primary Material Application All Materials
Primary Material Application ISO Code H, K, M, N, P, S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.