Check Availability
  • Voice and Data Connectors
  • MONOPRICE 

    Clear Modular Plug, Number of Contacts: 8, Number of Positions: 8

  • Item # 13U656
  • Mfr. Model # 7322
Clear Modular Plug, Number of Contacts: 8, Number of Positions: 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13U656
Mfr. Model # 7322
UNSPSC #39121409
Catalog Page 355
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Modular Plug
Connector Type RJ45
Connector Application Networking
Simplex/Duplex Duplex
T568 Standard Yes
Cable Type Cat6
Wire Type Stranded
Number of Contacts 8
Number of Positions 8
Color Clear
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In