Check Availability
7 ft. Flexboot 6 Voice and Data Patch Cord, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bootless Patch Cords
• Snagless RJ45 connectors 24 AWG unshielded conductors
Show More Close
 

Technical Specifications

Item # 38F978
Mfr. Model # 9850
UNSPSC #26121609
Catalog Page 354
Shipping Weight 0.2 lbs
Country of Origin USA *
Item - Data Cable Voice and Data Patch Cord
Category - Data Cable 6
Connector Type - Patch Cord RJ45, RJ45
Boot Type - Data cable Flexboot, Flexboot
Shielded No
Length - Patch Cord 7.0 ft.
Jacket Color Green
Cable Shape Round
Conductor Size - Data Cable 24 AWG
Jacket Material - Wire and Cable PVC
Fire Rating - Data Cable Commercial
NEC Article and Type 800 CMG
Transmission Speed 1 Gbps
Temp. Range -40 Degrees to 167 Degrees F
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In