Check Availability
0.5 ft. Booted 6A Voice and Data Patch Cord, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Category 6a cables reduce crosstalk among pairs, which then reduces the delay in the cables. These cables are used to interconnect computers and other devices to a LAN. They are also used with patch panels.
Show More Close
 

Technical Specifications

Item # 20PX25
Mfr. Model # 8600
UNSPSC #26121616
Shipping Weight 0.03 lbs
Country of Origin USA *
Item - Data Cable Voice and Data Patch Cord
Category - Data Cable 6A
Connector Type - Patch Cord RJ45, RJ45
Boot Type - Data cable Booted, Booted
Shielded Yes
Length - Patch Cord 0.5 ft.
Jacket Color Blue
Cable Shape Round
Conductor Size - Data Cable 24 AWG
Jacket Material - Wire and Cable PVC
Fire Rating - Data Cable Commercial
NEC Article and Type 800 CMG
Transmission Speed 10 Gbps
Standards UL Listed 444, TIA-568-C.2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In