Check Availability
  • Vibration Meters
  • MONARCH 

    Vibration Tester

  • Item # 6KX53
  • Mfr. Model # Examiner 1000
Vibration Tester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The easy-to-use handheld Examiner 1000 vibration meter and electronic stethoscope from Monarch Instruments is a great choice for cost-effective predictive maintenance. You can troubleshoot balance, bearings, and lubrication to keep machinery performing reliably. The instrument measures acceleration, velocity, and acceleration enveloping. An ISO 10816 Severity Chart on the front panel lets you immediately assess vibration results. For the practiced troubleshooting ear, the stethescope and headphones let you hear what is shown on the digital display.
Show More Close
 

Technical Specifications

Item # 6KX53
Mfr. Model # Examiner 1000
UNSPSC #41114108
Catalog Page 568
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Vibration Tester
Acceleration Range 0.01 to 19.99g
Frequency Range (Hz) 10 to 10 K
Temp. Range (F) -14 to 122
Temp. Range (C) -10 to 50
Velocity 0.01 to 19.99 In/s0.1 to 199.9mm/s
Bearing/Gear Check Yes
Data Hold Yes
Display LCD
Battery Type (2) AA
Includes Accelerometer, Headphones, Magnetic Base, Stinger, Field Carrying Case and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms