Check Availability
  • Tachometers
  • MONARCH 

    Tachometer, 5 to 99, 999 rpm

  • Item # 4YE85
  • Mfr. Model # PT99
Tachometer, 5 to 99, 999 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YE85
Mfr. Model # PT99
UNSPSC #41112802
Catalog Page 566
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Tachometer
Contact / Noncontact Noncontact
Noncontact RPM Range 5 to 99,999
RPM Accuracy +/-0.01% +/-1 Digit
Working Distance 3 ft.
Working Angle +/-30 Degrees
RPM Resolution 0.001 to 1
Light Source Incandescent
Display 5 Digit +5 Alpha Numeric LCD
Memory Last/Min/Max
Features Red LED Light Source, Lock ON, Auto Ranging or Fixed Decimal Selectable, Tripod Mounting Bushing
Indicator On Target and Low Battery
Standards CE Compliant, IEC1010-1
Includes 12" Reflective Tape, 2 AA Batteries, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms