Check Availability
Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WAC3
Mfr. Model # MAS250R
UNSPSC #43201814
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Resistor, 250 Ohm
For Use With Mfr. No. DC1250-S00, DC1250-D00, DC1250-S10, DC1250-S01, DC1250-D01, DC1250-S11
Function For Current Measurements, 0.1% Tolerance, 1/4 Watt, 20 mA Max
Manufacturers Warranty Length 1 yr.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In