Check Availability
  • Panel Mount Tachometers
  • MONARCH 

    Panel Tachometer, 1 Pulse per Revolution

  • Item # 5TDG8
  • Mfr. Model # ACT-1B-1-0-1-0-001
Panel Tachometer, 1 Pulse per Revolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TDG8
Mfr. Model # ACT-1B-1-0-1-0-001
UNSPSC #41112802
Shipping Weight 0.92 lbs
Country of Origin USA *
Item Panel Tachometer
Accuracy +/-1 RPM
Power Requirement 100 to 240 VAC, 50/60 Hz
RPM 5 to 99,999
Display 5 Digit LED
Input 1 Pulse per Revolution
Resolution 1 RPM
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In