Check Availability
  • AC Hydraulic Power Units
  • MONARCH 

    Hydraulic Power Unit, 0.5 hp HP, 115/230V AC, Number of Phases 1, 1,500 psi Max. Pressure

  • Item # 36ND91
  • Mfr. Model # M-4504-0158
Hydraulic Power Unit,  0.5 hp HP,  115/230V AC,  Number of Phases 1,  1,500 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact AC hydraulic power units have a smaller tank than standard units, which allows these units to be mounted directly to the equipment being operated. The smaller tank size makes them suitable for powering auto hoists, scissor lifts, dock levers, and other light-to-medium duty applications with smaller hydraulic units. 

AC hydraulic power units (HPUs) connect to an electrical power source to power industrial tools and equipment such as automobile lifts, elevators, lift tables, and other equipment that is primarily stationary. Sometimes called hydraulic power packs, these units pressurize hydraulic oil to power systems and pumps. AC hydraulic power units generally have a larger capacity and are more powerful than DC hydraulic power units, which are battery-powered. AC HPUs provide higher amounts of force than traditional electrical and mechanical systems, allowing them to lift and move heavier loads in a smaller footprint. They also provide precise movement and speed control over a wide range of speeds and load weights.
Show More Close
 

Technical Specifications

Item # 36ND91
Mfr. Model # M-4504-0158
UNSPSC #39121004
Catalog Page 2473
Shipping Weight 40.1 lbs
Country of Origin USA *
Frame Design - Hydraulic Power Units Compact
Item Hydraulic Power Unit
Circuit Design Single or Double Acting
Power Source - Power Units AC Power
HP 0.5 hp
RPM 1,800 RPM
Voltage 115/230V AC
Hertz 50/60
Number of Phases 1
Full Load Amps 10.0/4.2-5.0
Pump Stage and Type 1 Stage Gear
Max. Pressure 1,500 psi
Nominal Flow 0.5 gpm
Reservoir Capacity 1.6 gal
Overall Length 26 3/32 in
Overall Width 10 29/32 in
Overall Height 8 15/16 in
Mounting Orientation - Power Units Horizontal
Pressure Port Thread Size 9/16"-18 (SAE 6)
Return Port Thread Size 9/16"-18 (SAE 6)
Built-In Features Load Holding Check Valve and Adjustable Relief Valve
* This product's country of origin is subject to change

Compliance and Restrictions