Check Availability
  • Step Drill Bits
  • MILWAUKEE 

    Round with (3) Flats Step Drill Bit, High Speed Steel, 9 Hole Sizes, 2mm Step Thickness

  • Item # 48UT21
  • Mfr. Model # 48-89-9320
Round with (3) Flats Step Drill Bit, High Speed Steel, 9 Hole Sizes, 2mm Step Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High Speed bits feature a Speed Pointâ„¢ tip design and single flute cutting edge that lets you drill multiple diameter holes in aluminum, brass, copper, PVC, steel, wood, and laminates up to 1/8" thick.
Show More Close
 

Technical Specifications

Item # 48UT21
Mfr. Model # 48-89-9320
UNSPSC #27112801
Shipping Weight 0.19 lbs
Country of Origin USA *
Drill Bit Grouping Set
Item Step Drill Bit
Drill Bit Material High Speed Steel
Size Range 4mm to 20mm
Drill Bit Sizes Included 4mm, 6mm, 8mm, 10mm, 12mm, 14mm, 16mm, 18mm, 20mm
Shank Size 5/16"
Number of Hole Sizes 9
Step Thickness 2mm
Drill Bit Finish Black Oxide
Number of Flutes 2
Shank Shape 3-Flat
Overall Length 2-39/64"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In