Check Availability
  • Coring Rigs
  • MILWAUKEE 

    Coring Rig Large Base

  • Item # 38D750
  • Mfr. Model # 4130
Coring Rig Large Base
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38D750
Mfr. Model # 4130
UNSPSC #27112703
Catalog Page 717
Shipping Weight 92.35 lbs
Country of Origin USA *
Coring Rig Product Grouping Coring Rig Components
Item Coring Rig Large Base
Column Dia. 2-1/2" x 2-1/2"
Column Height 47"
Tool Weight 82.5 lb.
Corded/Cordless Corded
Features Cast Aluminum Base With Four Leveling Screws, Adjustable, Tilting 2-1/2 In X 43-1/2 In Steel Column, Four Speed Wheel Feed Control, Motor Mount Cradle, Bubble Level, Jackscrew, 45 Degree Max Tilt
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In