Check Availability
  • TIG Welders
  • MILLER ELECTRIC 

    TIG Welder, Dynasty 280 DX with CPS Series, Welder Max. Output Amps: 280

  • Item # 35MC55
  • Mfr. Model # 907514
TIG Welder, Dynasty 280 DX with CPS Series, Welder Max. Output Amps: 280
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

This Tungsten Inert Gas (TIG) welder uses a consumable tungsten electrode to produce welds.
Show More Close
 

Technical Specifications

Item # 35MC55
Mfr. Model # 907514
UNSPSC #23171519
Shipping Weight 62.35 lbs
Country of Origin USA *
Item TIG Welder
Welder Industrial Class Medium
Welding Processes Pulsed TIG, Stick, TIG
Mild Steel - Material Thickness 0.004" to 3/8"
Aluminum - Material Thickness 0.012" to 3/8"
Welder Input Phase 1 or 3
Input Voltage 208 to 575VAC
Welder Max. Output Amps 280
Welder Min. Output Amps 1
Welder Duty Cycle 60%
Power Source Weight 25 lb.
Polarity AC/DC
Series Dynasty 280 DX with CPS
Welded Material Aluminum, Steel
Rated Output 235A @ 19V
Input (Amps) 33/30/17/15/12
Welder Input Hz 50/60
Overall Height 13-5/8"
Overall Width 8-5/8"
Overall Depth 22-1/2"
Application Precision Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication
Features Advanced Squareware Arc, Extended Balance Control Range, AC Frequency Control, Built-In Pulser, Portable, Inverter-Based, AC/DC Power Source, HF Arc Starting, Programmable HF Start Parameters, Memory Card Expandable, Pro-Set(TM)
Includes Dynasty(R) 280 DX, 8 ft. (2.4 m) primary cord, Adjustable shoulder strap, Quick Reference Guide, (2) 50 mm Dinse style connectors
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms