Check Availability
  • TIG Welders
  • MILLER ELECTRIC 

    TIG Welder, Diversion 180 Series, Welder Max. Output Amps: 180, Welder Industrial Class: Light

  • Item # 6DLX2
  • Mfr. Model # 907627
TIG Welder, Diversion 180 Series, Welder Max. Output Amps: 180, Welder Industrial Class: Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DLX2
Mfr. Model # 907627
UNSPSC #23171519
Catalog Page 2418
Shipping Weight 65.0 lbs
Country of Origin USA *
Item TIG Welder
Welder Industrial Class Light
Welding Processes TIG
Mild Steel - Material Thickness 0.030" to 3/16"
Aluminum - Material Thickness 0.025" to 3/16"
Welder Input Phase 1
Input Voltage 120/240VAC
Welder Max. Output Amps 180
Welder Min. Output Amps 10
Welder Duty Cycle 35%
Power Source Weight 50 lb.
Polarity AC/DC
Series Diversion 180
Welded Material Aluminum, Steel
Rated Output 60A @ 12.4V/150A @ 16V
Input (Amps) 11.3/16
Welder Input Hz 50/60
Overall Height 17"
Overall Width 9.875"
Overall Depth 23.875"
Application Aerospace, Construction, Heavy Equipment Manufacturing, Infrastructure, Manufacturing, Railcar, Shipbuilding, Boat / Yacht, High Purity Processing
Features Inverter-Based, AC/DC Power Source, Fan-On-Demand, Portable Uses Miller's MVP(TM) Plug for Multi-Voltage Usage, Digital Display, Remote Amperage Foot Control Included
Includes Diversion(TM) 180, Regulator/flow gauge and gas hose, RFCS-RJ45 remote foot control (300432), 8 ft. (2.4 m) primary cord with MVP(TM) plugs for 120 V (219261) and 240 V (219258), 12.5 ft. (3.8 m) Weldcraft(TM) A-150 TIG torch, 12 ft. (3.7 m) work cable with clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In