Check Availability
  • TIG Welders
  • MILLER ELECTRIC 

    TIG Welder, Syncrowave 250 DX Series, Welder Max. Output Amps: 250, Welder Industrial Class: Light

  • Item # 49WM51
  • Mfr. Model # 907195
TIG Welder, Syncrowave 250 DX Series, Welder Max. Output Amps: 250, Welder Industrial Class: Light
Qty
  • Web Price
    $5,246.01 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Syncrowave® TIG Light Industrial Welder package includes just about everything you need to get started with TIG welding in low weld penetration applications, such as pipe fabrication, aerospace, and shipbuilding. Last procedure recall lets you change back and forth from aluminum TIG to stainless TIG to Stick welding with a single switch, while the adjustable balance control helps provide additional oxide removal (more cleaning) or less cleaning, based on the condition of the material being welded. Digital welding meters display both amperage and voltage for greater accuracy and repeatability.
Show More Close
 

Technical Specifications

Item # 49WM51
Mfr. Model # 907195
UNSPSC #23171519
Catalog Page 2418
Shipping Weight 387.0 lbs
Country of Origin USA *
Item TIG Welder
Welder Industrial Class Light
Welding Processes Air Carbon Arc, Pulsed TIG, Stick, TIG
Mild Steel - Material Thickness 0.012" to 1/2"
Aluminum - Material Thickness 0.015" to 3/8"
Welder Input Phase 1
Input Voltage 220 to 575VAC
Welder Max. Output Amps 250
Welder Min. Output Amps 3
Welder Duty Cycle 60%
Power Source Weight 378 lb.
Polarity AC/DC
Series Syncrowave 250 DX
Welded Material Aluminum, Steel
Rated Output 250A @ 30V/250 @ 28V
Input (Amps) 110
Welder Input Hz 50/60
Overall Height 33-1/4"
Overall Width 22-1/2"
Overall Depth 25"
Application Portable Precision Metal Fabrication, Maintenance and Repair, Light and Heavy Manufacturing, Aerospace, Shipbuilding, Tube and Pipe, Automotive
Features Squarewave Technology, Balance Control, Syncro Start, Digital Welding Meters, Last Procedure Recall, Adaptive Hot Start
Includes Syncrowave(R) 250 DX, (2) 50 mm Dinse style connectors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In