Check Availability
Horizontal, Vertical 1 Speed Portable Blower/Dryer/Duster, 80 CFM High, 120V Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The METROVAC Blaster® SideKick™ blower/dryer gives you air gun performance without the danger of compressed air. Effectively removes fibers, dust, debris, and water from tools, surfaces, components, clothes, and work environments. Safe to use and requires less energy than high-pressure air compressors. Heavy-duty all-steel body is lightweight, portable, and long lasting.
Show More Close
 

Technical Specifications

Item # 2TUY3
Mfr. Model # SK-1-IND
UNSPSC #47121602
Catalog Page 1567
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Portable Blower/Dryer/Duster
Pivoting No
Number of Speeds 1
CFM High 80
Voltage 120V
Hz 60
Amps 8
Motor HP 1
Overall Height 9-3/4"
Overall Width 4-1/2"
Overall Length 7-1/2"
Housing Color Sturdy All Steel
Power Cord Length 12 ft.
Number of Conductors 3
Standards UL/cUL Listed, OSHA
Includes Stretch Hose Blower Nozzle, Air Flare, Shoulder Strap
Blower Application Automotive
Airflow Direction Horizontal, Vertical
Number of Power Outlets 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms